Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite F20t12cw replacement light bulb lamp
Mfr # F20T12CW BULBRITE
Zoro # G002786732
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12CW BULBRITE
- Zoro # G002786732
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Bulbrite F20t12cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-42-em-a/b (I-42-EM-A/B IOTA)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- HALO Sld4Xjb Led (SLD405927WHJB)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for Stinger / Dejay B8080-4 replacement light bulb lamp (B8080-4 STINGER / DEJAY)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- ILC Replacement for LITHONIA LB 2 40 120 ES REPLACED BY (LB 2 40 120 ES REPLACED BY LITHONIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- ILC Replacement for FSL BL T8 F18w replacement light bulb lamp (BL T8 F18W FSL)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- Ilc Fluorescent Light Bulbs