Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite Cf32dt/e/835 replacement light bulb lamp
Mfr # CF32DT/E/835 BULBRITE
Zoro # G802785782
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF32DT/E/835 BULBRITE
- Zoro # G802785782
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Bulbrite Cf32dt/e/835 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- ILC Replacement for Philips F30t8/sw/36 Inches replacement light bulb lamp (F30T8/SW/36` PHILIPS)
- ILC Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp (CF16EL/BR30/827/BL OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F17t8/sp35 replacement light bulb lamp (F17T8/SP35 LIGHT BULB / LAMP)
- ILC Replacement for EIKO F14W/133 (F14W/133 EIKO)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- ILC Replacement for Lumapro 1pgw5 replacement light bulb lamp, 2PK (1PGW5 LUMAPRO)
- ILC Replacement for Furnlite It-fntf416 replacement light bulb lamp (IT-FNTF416 FURNLITE)
- Ilc Fluorescent Light Bulbs