Shop All Fluorescent Light Bulbs
Ilc
Replacement for BULBRITE CF18T835/E REPLACED BY 2700K VERSION
Mfr # CF18T835/E REPLACED BY 2700K VERSION BULBRITE
Zoro # G802785393
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24D-2 2-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF18T835/E REPLACED BY 2700K VERSION BULBRITE
- Zoro # G802785393
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24D-2 2-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Bulbrite Cf18t835/e Replaced BY 2700k Version replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 46B replacement light bulb lamp, 4PK (46B DAMAR)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7 /PP)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- ILC Replacement for Wetzlar Reprovit III BOX replacement light bulb lamp (REPROVIT III BOX WETZLAR)
- ILC Replacement for GE General Electric G.E F27bx/spx3/rs replacement light bulb lamp (F27BX/SPX3/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Yucheng FC 22w/t9 4100k replacement light bulb lamp (FC 22W/T9 4100K YUCHENG)
- ILC Replacement for Damar El15w/tbx/41k replacement light bulb lamp (EL15W/TBX/41K DAMAR)
- ILB GOLD Replacement For Light Bulb / Lamp 2PK (F6T5/BL UV BLACK LIGHT)
- Ilc Fluorescent Light Bulbs