Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp
Mfr # CF16R30CW/E BULBRITE
Zoro # G602824162
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF16R30CW/E BULBRITE
- Zoro # G602824162
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC FLASHLIGHT 9 LED, AAA, CERT (D5005-CERT)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- ILC Replacement for SEA Gull 9746 replacement light bulb lamp, 2PK (9746 SEA GULL)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- ILC Replacement for Norman Lamps F24t12/cw/ho-philips replacement light bulb lamp (F24T12/CW/HO-PHILIPS NORMAN LAMPS)
- ILC Replacement for Norman Lamps F282d/835/4p replacement light bulb lamp (F282D/835/4P NORMAN LAMPS)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- ILC Replacement for Light Bulb / Lamp Fl-13cw-t5 replacement light bulb lamp (FL-13CW-T5 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs