Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite Cf13ds/27k replacement light bulb lamp
Mfr # CF13DS/27K BULBRITE
Zoro # G202820847
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13DS/27K BULBRITE
- Zoro # G202820847
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Bulbrite Cf13ds/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- WESTINGHOUSE 20 W T6.5 Specialty Incandescent Bulb E17 (Intermediate) Warm White (04319)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- ILC Replacement for Philips Actinic BL TL Tl-d 18w/10 1sl/25 replacement light bulb lamp (ACTINIC BL TL TL-D 18W/10 1SL/25 PHILIPS)
- ILC Replacement for GE General Electric G.E 46673 replacement light bulb lamp (46673 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- ILC Replacement for OSRAM SYLVANIA DULUX L 18W/840 (DULUX L 18W/840 OSRAM SYLVANIA)
- ILC Replacement For DAMAR FT36DL835 FLUORESCENT COMPACT FLUORESCENT CFL LONG TWIN SHAPE 2PK (2PAK:WW-159R-2)
- Ilc Fluorescent Light Bulbs