Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 9t6.5c replacement light bulb lamp
Mfr # 9T6.5C BULBRITE
Zoro # G902972945
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 9T6.5C BULBRITE
- Zoro # G902972945
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 9 |
Voltage | 120 |
Description
Replacement for Bulbrite 9t6.5c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- ILC Replacement for Westinghouse 03627 replacement light bulb lamp (03627 WESTINGHOUSE)
- ILC Replacement For LIGHT BULB LAMP, FLASHLIGHT IN2 (FLASHLIGHT IN2)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- ILC Replacement for Light Bulb / Lamp 42575ics replacement light bulb lamp (42575ICS LIGHT BULB / LAMP)
- ILC Replacement for Damar 15t7dc/if Frost 130v replacement light bulb lamp (15T7DC/IF FROST 130V DAMAR)
- ILC Replacement for Zoro 1c556 replacement light bulb lamp (1C556 ZORO)
- Ilc Incandescent Light Bulbs