Shop All Landscape Lighting
Ilc
Replacement for Bulbrite 810051 replacement light bulb lamp
Mfr # 810051 BULBRITE
Zoro # G103444456
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Fixture Wattage 1200
- Color Temperature 2700
- Voltage 120
- Base E12 CANDELABRA SCREW BASE 12MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 810051 BULBRITE
- Zoro # G103444456
- Country of Origin China
- Category Landscape Lighting
Details
Watts | 1200 |
Fixture Wattage | 1200 |
Color Temperature | 2700 |
Voltage | 120 |
Base | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Description
Replacement for Bulbrite 810051 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- ILC Replacement For SATCO S39718 (S39718)
- EXO LED Bollard, 31W, Fresno, 1379 lm (FN212LU5KDB)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- PROGRESS LIGHTING Brookside 1-Light Wall Lantern, 75 W, Antique Nickel (P5722-81)
- DABMAR LIGHTING Underwater Light, 323, BS, Brass, Pond (LV323-BS)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- DABMAR LIGHTING Dabmar Lighting LV214-B Cast Aluminum Path; Walkway and Area Light; Black (LV214-B)
- LIVING ACCENTS Living Accents 3901121 4.5 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 3 (3901121)
- Ilc Landscape Lighting