Shop All Pendants
Ilc
Replacement for Bulbrite 810006 replacement light bulb lamp
Mfr # 810006 BULBRITE
Zoro # G003341534
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 11
- Fixture Wattage 11
- Color Temperature 2700
- Base E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120 |
Watts | 11 |
Fixture Wattage | 11 |
Color Temperature | 2700 |
Base | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Bulbrite 810006 replacement light bulb lamp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naturalight Un1072 replacement light bulb lamp (UN1072 NATURALIGHT)
- ILC Replacement for Berchtold B18cz-906-24 replacement light bulb lamp (B18CZ-906-24 BERCHTOLD)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- ILC Replacement For SATCO 607482 (60-7482)
- VAXCEL Monrovia 9in Mini Pendant Bronze (PD35491RBZ/B)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- Ilc Pendants