Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 777905 replacement light bulb lamp
Mfr # 777905 BULBRITE
Zoro # G902919964
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Bulb Shape AR111
- Voltage 12
- Watts 18.5
- Wattage Equivalency 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 777905 BULBRITE
- Zoro # G902919964
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Bulb Shape | AR111 |
Voltage | 12 |
Watts | 18.5 |
Wattage Equivalency | 18.5 |
Color Temperature | 3000 |
Description
Replacement for Bulbrite 777905 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26 (LED7DP20OW930/35)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- ILC Replacement for Feit Electric Esl40tn/d Coil-twist-spiral replacement light bulb lamp (ESL40TN/D COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Philips Pl-q 38w/827/4p replacement light bulb lamp (PL-Q 38W/827/4P PHILIPS)
- ILC Replacement for Halco Hid90/850/ex39/led replacement light bulb lamp (HID90/850/EX39/LED HALCO)
- ILC Replacement for GE General Electric G.E 26668 LED Replacement replacement light bulb lamp (26668 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- ILC Replacement For SATCO S11952 (S11952)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- Ilc LED Light Bulbs