Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776880 replacement light bulb lamp
Mfr # 776880 BULBRITE
Zoro # G702919362
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T6
- Voltage 120
- Watts 2.5
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776880 BULBRITE
- Zoro # G702919362
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 2.5 |
Color Temperature | 2700 |
Wattage Equivalency | 2.5 |
Description
Replacement for Bulbrite 776880 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- ILC Replacement for Bulbrite 770635 replacement light bulb lamp (770635 BULBRITE)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- ILC Replacement For EIKO, LED9W4PV840DRG7 (LED9W4PV/840DR-G7)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S9389 replacement light bulb lamp (S9389 SATCO)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 4-Pack (SP34004-4PK)
- Ilc LED Light Bulbs