Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776863 replacement light bulb lamp
Mfr # 776863 BULBRITE
Zoro # G502919302
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B11
- Voltage 120
- Watts 4.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 776863 BULBRITE
- Zoro # G502919302
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 4.5 |
Color Temperature | 3000 |
Wattage Equivalency | 4.5 |
Description
Replacement for Bulbrite 776863 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ILC Replacement for Bulbrite 776612 replacement light bulb lamp (776612 BULBRITE)
- ILC Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp (2030-1100-20 RED LED REPLACEMENT WELDON)
- ILC Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp (LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA)
- ILC Replacement For NUVO LIGHTING S8924 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY7-8)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- Ilc LED Light Bulbs