Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776859 replacement light bulb lamp
Mfr # 776859 BULBRITE
Zoro # G202919213
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape CA10
- Voltage 120
- Watts 4
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776859 BULBRITE
- Zoro # G202919213
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | CA10 |
Voltage | 120 |
Watts | 4 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 776859 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- PELICAN Quick-Mounts, 4 pcs. (1507)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76800)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for Philips 9a19/led/827-22 DIM replacement light bulb lamp (9A19/LED/827-22 DIM PHILIPS)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- ILC Replacement for Norman Lamps Led-mr16/3w/w replacement light bulb lamp (LED-MR16/3W/W NORMAN LAMPS)
- ILC Replacement For EIKO 12539 (12539)
- ILC Replacement For BULBRITE, SM160725D83003 (SM16-07-25D-830-03)
- ILC Replacement for Sylvania Fo32/741/eco LED Replacement replacement light bulb lamp (FO32/741/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- Ilc LED Light Bulbs