Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776669 replacement light bulb lamp
Mfr # 776669 BULBRITE
Zoro # G802919194
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ST18
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776669 BULBRITE
- Zoro # G802919194
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ST18 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 3000 |
Description
Replacement for Bulbrite 776669 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILC Replacement for Satco 14par30sn /led /60 Foot /5000k /WH replacement light bulb lamp (14PAR30SN /LED /60` /5000K /WH SATCO)
- ILC Replacement for Bulbrite 776565 replacement light bulb lamp (776565 BULBRITE)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 1835 LED WHITE (1835 LED WHITE)
- WESTINGHOUSE Bulb LED 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (4369720)
- Ilc LED Light Bulbs