Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776612 replacement light bulb lamp
Mfr # 776612 BULBRITE
Zoro # G302919304
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape G16
- Voltage 120
- Watts 4
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776612 BULBRITE
- Zoro # G302919304
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | G16 |
Voltage | 120 |
Watts | 4 |
Color Temperature | 2700 |
Wattage Equivalency | 4 |
Description
Replacement for Bulbrite 776612 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- ILC Replacement for Satco S7391 replacement light bulb lamp (S7391 SATCO)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- ILC Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT MICRO LITES)
- ILC Replacement for Satco 7t10/led/27k/s14s replacement light bulb lamp (7T10/LED/27K/S14S SATCO)
- ILC Replacement for GAF Anscovision 788 replacement light bulb lamp (ANSCOVISION 788 GAF)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- ILC Replacement for Satco S9081 replacement light bulb lamp (S9081 SATCO)
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- Ilc LED Light Bulbs