Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776608 replacement light bulb lamp
Mfr # 776608 BULBRITE
Zoro # G302826039
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T9
- Voltage 120
- Watts 2
- Color Temperature 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776608 BULBRITE
- Zoro # G302826039
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T9 |
Voltage | 120 |
Watts | 2 |
Color Temperature | 2200 |
Wattage Equivalency | 2 |
Description
Replacement for Bulbrite 776608 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- ILC Replacement for Evictor Evictor 10K Professional replacement light bulb lamp (EVICTOR 10K PROFESSIONAL EVICTOR)
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- ILC Replacement for Eiko 10105 replacement light bulb lamp (10105 EIKO)
- ILC Replacement for Satco S9381 replacement light bulb lamp (S9381 SATCO)
- ILC Replacement For SATCO S8552 (S8552)
- ILC Replacement for Light Bulb / Lamp F96t12/5000k LED Replacement replacement light bulb lamp (F96T12/5000K LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F32t8/spx50/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX50/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement For TCP LED12P30D30KFL (WW-Q85D-7)
- Ilc LED Light Bulbs