Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776565 replacement light bulb lamp
Mfr # 776565 BULBRITE
Zoro # G402825819
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T9
- Voltage 120
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776565 BULBRITE
- Zoro # G402825819
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T9 |
Voltage | 120 |
Watts | 2 |
Wattage Equivalency | 2 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 776565 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- GE LAMPS GE LIGHTING 200W, A21 Incandescent Light Bulb (200A/CL-1)
- FEIT ELECTRIC LED MR16 GU10 DL 35W 3PK (MR16GU10950CA3)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F36T12/D/Ho (F36T12/D/HO)
- ILC Replacement for Eiko 09644 replacement light bulb lamp (09644 EIKO)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- ILC Replacement for Green Creative 40717 replacement light bulb lamp (40717 GREEN CREATIVE)
- ILC Replacement for Satco S9430 replacement light bulb lamp (S9430 SATCO)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- Ilc LED Light Bulbs