Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776504 replacement light bulb lamp
Mfr # 776504 BULBRITE
Zoro # G002825561
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Watts 2
- Wattage Equivalency 2
- Color Temperature 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 776504 BULBRITE
- Zoro # G002825561
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 2 |
Wattage Equivalency | 2 |
Color Temperature | 2200 |
Description
Replacement for Bulbrite 776504 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- ELCO LIGHTING Koto™ LED Module (ELK11SD)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- ILC Replacement for Bulbrite 776506 replacement light bulb lamp (776506 BULBRITE)
- ILC Replacement for LUMAPRO 2FNP8 (2FNP8 LUMAPRO)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement For SATCO S29436 (S29436)
- ILC Replacement for GE General Electric G.E Led16da212/830 replacement light bulb lamp (LED16DA212/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 774008 replacement light bulb lamp (774008 BULBRITE)
- LUMAPRO LED Lamp, Mini, T3 1/4, E10, Amber (L1024MS-A)
- Ilc LED Light Bulbs