Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 774112 replacement light bulb lamp
Mfr # 774112 BULBRITE
Zoro # G202920332
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 13
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 774112 BULBRITE
- Zoro # G202920332
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 13 |
Color Temperature | 3000 |
Wattage Equivalency | 13 |
Description
Replacement for Bulbrite 774112 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- ILC Replacement for Ledtronics 5sbf200-0iw-028b (5SBF200-0IW-028B LEDTRONICS)
- ILC Replacement For SATCO S39391 (S39391)
- ILC Replacement For SATCO S12406 (S12406)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- ILC Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp (FB32/741K LED REPLACEMENT BULBRITE)
- ILC Replacement For SATCO S39596 (S39596)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- Ilc LED Light Bulbs