Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 773464 replacement light bulb lamp
Mfr # 773464 BULBRITE
Zoro # G402825604
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 15
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 773464 BULBRITE
- Zoro # G402825604
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 15 |
Color Temperature | 3000 |
Wattage Equivalency | 15 |
Description
Replacement for Bulbrite 773464 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDW24V)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- ILC Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp (7532 GREEN LED REPLACEMENT CEC INDUSTRIES)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement for LED Lt25c-30cw-ba15d replacement light bulb lamp (LT25C-30CW-BA15D LED)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement for Damar 33137a replacement light bulb lamp (33137A DAMAR)
- ILC Replacement For LIGHT BULB LAMP, 28MBLEDG7CL (28MB-LED/G-7CL)
- BULBRITE 75 Watt Equivalent 5/6 DWNLGT Dimmable Medium Screw LED Light Bulb N/A 5 CCT - 27/30/35/40/50K 4 PK (862651)
- Ilc LED Light Bulbs