Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 773107 replacement light bulb lamp
Mfr # 773107 BULBRITE
Zoro # G702920269
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 4 JBOX DW"
- Voltage 120
- Watts 8.5
- Wattage Equivalency 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 773107 BULBRITE
- Zoro # G702920269
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | 4 JBOX DW" |
Voltage | 120 |
Watts | 8.5 |
Wattage Equivalency | 8.5 |
Color Temperature | 4000 |
Description
Replacement for Bulbrite 773107 replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- GOLIGHT Wireless Handheld Remote (30100)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- ILC Replacement for GE General Electric G.E Wb36x936 LED replacement light bulb lamp (WB36X936 LED)
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement For SATCO S23142 (S23142)
- BULBRITE 40W Warm Wht Lght B11 Clear Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK (861413)
- Ilc LED Light Bulbs