Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 772715 replacement light bulb lamp
Mfr # 772715 BULBRITE
Zoro # G202825682
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 772715 BULBRITE
- Zoro # G202825682
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Bulbrite 772715 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Silver (44640)
- ILC Replacement For ULTRAVIOLET DEVICES, G20T10 (G20T10)
- ILC Replacement for Satco S9381 replacement light bulb lamp (S9381 SATCO)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement For NUVO LIGHTING S9779 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S85-7)
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- ILC Replacement for Osram Sylvania Led9a19/dim/o/850/g5/rp replacement light bulb lamp (LED9A19/DIM/O/850/G5/RP OSRAM SYLVANIA)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- Ilc LED Light Bulbs