Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 772370 replacement light bulb lamp
Mfr # 772370 BULBRITE
Zoro # G102818852
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30SN
- Voltage 120
- Watts 14
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 772370 BULBRITE
- Zoro # G102818852
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30SN |
Voltage | 120 |
Watts | 14 |
Color Temperature | 3000 |
Wattage Equivalency | 14 |
Description
Replacement for Bulbrite 772370 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- ILC Replacement for Grainger 1v776 replacement light bulb lamp (1V776 GRAINGER)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/835HE)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- ILC Replacement for Zoro 1e855 White LED Replacement replacement light bulb lamp (1E855 WHITE LED REPLACEMENT ZORO)
- ILC Replacement for Norman Lamps 600300317787 replacement light bulb lamp (600300317787 NORMAN LAMPS)
- ILC Replacement for Osram Sylvania Led6mr16/dim/830/nfl25 replacement light bulb lamp (LED6MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Satco S9408 replacement light bulb lamp (S9408 SATCO)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- Ilc LED Light Bulbs