Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 771401 replacement light bulb lamp
Mfr # 771401 BULBRITE
Zoro # G802920169
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10 TWIST/LOCK
- Bulb Shape PAR16
- Voltage 120
- Watts 6
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 771401 BULBRITE
- Zoro # G802920169
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU10 TWIST/LOCK |
Bulb Shape | PAR16 |
Voltage | 120 |
Watts | 6 |
Color Temperature | 2700 |
Wattage Equivalency | 6 |
Description
Replacement for Bulbrite 771401 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- ILC Replacement for Germ Guardian Lb4000 replacement light bulb lamp (LB4000 GERM GUARDIAN)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- ILC Replacement for Light Bulb / Lamp 44100tcp replacement light bulb lamp (44100TCP LIGHT BULB / LAMP)
- ILC Replacement for Eiko 31293093837 replacement light bulb lamp (31293093837 EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS 86YELLOWLED LED BASE TYPE WEDGE BASE 2PK (2PAK:WW-LFQL-5)
- ILC Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp (1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- JUNO LIGHTING Round LED Downlight 4in., Switchable 27K (WF4 SWW5 90CRI MB M6)
- Ilc LED Light Bulbs