Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 771303 replacement light bulb lamp
Mfr # 771303 BULBRITE
Zoro # G602920246
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5 MINIATURE BIPIN
- Bulb Shape MR16
- Voltage 12
- Watts 8
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 771303 BULBRITE
- Zoro # G602920246
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G5 MINIATURE BIPIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 8 |
Color Temperature | 2700 |
Wattage Equivalency | 8 |
Description
Replacement for Bulbrite 771303 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- GE LAMPS GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb (LU70/H/ECO)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC Replacement For LIGHT BULB LAMP LEDAMBERT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU0G-7)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- SYLVANIA Natural PAR30 E26 (Medium) LED Bulb White 75 W (40916)
- Ilc LED Light Bulbs