Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770636 replacement light bulb lamp
Mfr # 770636 BULBRITE
Zoro # G602920055
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 2-PIN LOOP
- Bulb Shape T6
- Voltage 120
- Watts 5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770636 BULBRITE
- Zoro # G602920055
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 2-PIN LOOP |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 5 |
Color Temperature | 3000 |
Wattage Equivalency | 5 |
Description
Replacement for Bulbrite 770636 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- ILC Replacement for Green Creative 9a19dim/830/gu24 replacement light bulb lamp (9A19DIM/830/GU24 GREEN CREATIVE)
- ILC Replacement for Light Bulb / Lamp 45424lux replacement light bulb lamp (45424LUX LIGHT BULB / LAMP)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- Ilc LED Light Bulbs