Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770635 replacement light bulb lamp
Mfr # 770635 BULBRITE
Zoro # G702920092
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 2-PIN LOOP
- Bulb Shape T6
- Voltage 120
- Watts 5
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770635 BULBRITE
- Zoro # G702920092
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 2-PIN LOOP |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 5 |
Color Temperature | 2700 |
Wattage Equivalency | 5 |
Description
Replacement for Bulbrite 770635 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- ILC Replacement For SATCO S49397 (S49397)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- Ilc LED Light Bulbs