Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770625 replacement light bulb lamp
Mfr # 770625 BULBRITE
Zoro # G202920073
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Voltage 12
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770625 BULBRITE
- Zoro # G202920073
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Voltage | 12 |
Watts | 5 |
Color Temperature | 2700 |
Wattage Equivalency | 5 |
Description
Replacement for Bulbrite 770625 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV 602856 replacement light bulb lamp (UV 602856 TROJAN TECHNOLOGIES)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Batteries AND Light Bulbs Led20par38/120l/nfl/50k replacement light bulb lamp (LED20PAR38/120L/NFL/50K BATTERIES AND LIGHT BULBS)
- ILC Replacement for Damar 31481e replacement light bulb lamp (31481E DAMAR)
- ILC Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp (45271ATR LIGHT BULB / LAMP)
- MIRACLE LED 3W Low Profile LED Bug Light Amber Glow Replace 50W (602176)
- Ilc LED Light Bulbs