Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770620 replacement light bulb lamp
Mfr # 770620 BULBRITE
Zoro # G902920014
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 770620 BULBRITE
- Zoro # G902920014
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 770620 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica 313125 replacement light bulb lamp (313125 LEICA)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement For SATCO S23145 (S23145)
- ILC Replacement For EIKO 12539 (12539)
- ILC Replacement for Halco Par38fl15/930/wh/led replacement light bulb lamp (PAR38FL15/930/WH/LED HALCO)
- ILC Replacement For SATCO S9220 (S9220)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- Ilc LED Light Bulbs