Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770618 replacement light bulb lamp
Mfr # 770618 BULBRITE
Zoro # G402920019
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Voltage 12
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 770618 BULBRITE
- Zoro # G402920019
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Voltage | 12 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 770618 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- ILC Replacement for Osram Sylvania 64428 replacement light bulb lamp (64428 OSRAM SYLVANIA)
- ILC Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT CANIMPEX)
- ILC Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp (LED12WBR40/830K-DIM-G5 EIKO)
- ILC Replacement for LED Led12mbb-acdc replacement light bulb lamp (LED12MBB-ACDC LED)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp (FB32/741K LED REPLACEMENT BULBRITE)
- ILC Replacement for Norman Lamps Fc1142-24v replacement light bulb lamp (FC1142-24V NORMAN LAMPS)
- ILB GOLD Bulb, LED Base Type G4 2-Pin, Replacement For Norman Lamps, LED-3014-12 (LED-3014-12)
- Ilc LED Light Bulbs