Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770594 replacement light bulb lamp
Mfr # 770594 BULBRITE
Zoro # G902920045
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE AXIAL
- Bulb Shape T3
- Voltage 12
- Watts 2.5
- Wattage Equivalency 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770594 BULBRITE
- Zoro # G902920045
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE AXIAL |
Bulb Shape | T3 |
Voltage | 12 |
Watts | 2.5 |
Color Temperature | 2700 |
Wattage Equivalency | 2.5 |
Description
Replacement for Bulbrite 770594 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- LEVITON Fluor Lamphldr Bi-Pin Wh (C20-13351-00W)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SLSTP8040DD-UNV)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- ILC Replacement For NUVO LIGHTING, S29818 (S29818)
- ILC Replacement For SATCO S11340 (S11340)
- ILC Replacement for Eiko Led12wbr40/840k-dim-g5 replacement light bulb lamp (LED12WBR40/840K-DIM-G5 EIKO)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- Ilc LED Light Bulbs