Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770592 replacement light bulb lamp
Mfr # 770592 BULBRITE
Zoro # G602920062
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770592 BULBRITE
- Zoro # G602920062
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 770592 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- ILC Replacement for AH Lighting F40t12 BLB replacement light bulb lamp (F40T12 BLB AH LIGHTING)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- ILC Replacement For SATCO S11363 (S11363)
- ILC Replacement for Osram Sylvania Led6mr16/dim/830/nfl25 replacement light bulb lamp (LED6MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- ILC Replacement For SATCO S13112 (S13112)
- ILC Replacement For SATCO S14984 LED BASE TYPE E26 2PK (2PAK:WX-LSGW-3)
- ILC Replacement For SATCO S39394 (S39394)
- ILC Replacement for Fostoria 29-r-901 LED Replacement replacement light bulb lamp (29-R-901 LED REPLACEMENT FOSTORIA)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- Ilc LED Light Bulbs