Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770586 replacement light bulb lamp
Mfr # 770586 BULBRITE
Zoro # G502920001
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape JC
- Voltage 12
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770586 BULBRITE
- Zoro # G502920001
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | JC |
Voltage | 12 |
Watts | 2 |
Wattage Equivalency | 2 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 770586 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Sensor Headlamp w/CREE XP-E Q (902-467)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for Norman Lamps Led-smw21d-130v replacement light bulb lamp (LED-SMW21D-130V NORMAN LAMPS)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770550 replacement light bulb lamp (770550 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 35312atr (35312ATR LIGHT BULB / LAMP)
- ILC Replacement For SATCO S23140 (S23140)
- ILC Replacement For Led, Fcl40 Daylight Led (FCL40 DAYLIGHT LED)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- Ilc LED Light Bulbs