Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770572 replacement light bulb lamp
Mfr # 770572 BULBRITE
Zoro # G002920006
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape JC
- Voltage 12
- Watts 3
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770572 BULBRITE
- Zoro # G002920006
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | JC |
Voltage | 12 |
Watts | 3 |
Color Temperature | 3000 |
Wattage Equivalency | 3 |
Description
Replacement for Bulbrite 770572 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- CELEBRATIONS Clip Nail-in 25 ct (73018-25COSACP)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ILC Replacement For EIKO 11651 (11651)
- ILC Replacement for Bulbrite 770586 replacement light bulb lamp (770586 BULBRITE)
- ILC Replacement for Satco 10.5w/a19/omni-led/3500k/120v replacement light bulb lamp (10.5W/A19/OMNI-LED/3500K/120V SATCO)
- ILC Replacement For SATCO S29409 (S29409)
- ILC Replacement For EIKO LED19WA21OMN850G8 (LED19WA21/OMN/850-G8)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16503)
- Ilc LED Light Bulbs