Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770513 replacement light bulb lamp
Mfr # 770513 BULBRITE
Zoro # G502824965
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape JC
- Voltage 12
- Watts 2.2
- Wattage Equivalency 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770513 BULBRITE
- Zoro # G502824965
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | JC |
Voltage | 12 |
Watts | 2.2 |
Wattage Equivalency | 2.2 |
Color Temperature | 3000 |
Description
Replacement for Bulbrite 770513 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- ILC Replacement For LIGHT BULB LAMP, 6S6DCLEDW 120V (6S6DC/LED/W 120V)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement for Glo-brite 124 White LED Replacement replacement light bulb lamp (124 WHITE LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Satco S9036 replacement light bulb lamp (S9036 SATCO)
- ILC Replacement for Eiko Led27wpt50kmog-g7 replacement light bulb lamp (LED27WPT50KMOG-G7 EIKO)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- Ilc LED Light Bulbs