Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770404 replacement light bulb lamp
Mfr # 770404 BULBRITE
Zoro # G702824994
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Watts 3
- Wattage Equivalency 3
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770404 BULBRITE
- Zoro # G702824994
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B10 |
Voltage | 120 |
Watts | 3 |
Wattage Equivalency | 3 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 770404 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement For LIGHT BULB LAMP, LEDYELLOWT5 DC36130V 12 (LED-YELLOW-T5 -DC-36-130V 1/2)
- ILC Replacement For SATCO S13136 (S13136)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- Ilc LED Light Bulbs