Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite 715634 replacement light bulb lamp
Mfr # 715634 BULBRITE
Zoro # G602787566
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3
- Bulb Shape T3.25
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Color Temp. 2800
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 715634 BULBRITE
- Zoro # G602787566
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 3 |
Bulb Shape | T3.25 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Color Temp. | 2800 |
Voltage | 24 |
Description
Replacement for Bulbrite 715634 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent T8 Ballast 10Pk (QHE4X32T8/UNV ISN-SC-B)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- ILC Replacement for Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB SYLVANIA)
- ILC Replacement for PQL Cmh39par20/sp/830- M130/0 replacement light bulb lamp (CMH39PAR20/SP/830- M130/0 PQL)
- ILC Replacement for Philips C70s62/m replacement light bulb lamp (C70S62/M PHILIPS)
- ILC Replacement for Pentax Y1911 replacement light bulb lamp (Y1911 PENTAX)
- ILC Replacement for Green Energy 40303-wb replacement light bulb lamp (40303-WB GREEN ENERGY)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- GE LAMPS GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb (CMH39/PAR30L/830/FL25)
- Ilc HID Light Bulbs