Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 707503 replacement light bulb lamp
Mfr # 707503 BULBRITE
Zoro # G302972460
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 707503 BULBRITE
- Zoro # G302972460
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 9 |
Voltage | 120 |
Description
Replacement for Bulbrite 707503 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- ILC Replacement for Light Bulb / Lamp 65par/fl/es-130v replacement light bulb lamp (65PAR/FL/ES-130V LIGHT BULB / LAMP)
- ILC Replacement for Satco S3870 replacement light bulb lamp, 2PK (S3870 SATCO)
- ILC Replacement for Osram Sylvania 300w Par56 NSP 120v replacement light bulb lamp (300W PAR56 NSP 120V OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP DCF (WW-30QR-7)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- Ilc Incandescent Light Bulbs