Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite 687541 replacement light bulb lamp
Mfr # 687541 BULBRITE
Zoro # G203006394
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Bulb Color Temp. 2950
- Voltage 120
- Watts 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 687541 BULBRITE
- Zoro # G203006394
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Watts | 75 |
Description
Replacement for Bulbrite 687541 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- ILC Replacement for Osram Sylvania 43a/hal/cl/2-120v replacement light bulb lamp (43A/HAL/CL/2-120V OSRAM SYLVANIA)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp (750T12 MED PREFOCUS LIGHT BULB / LAMP)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Ness Prisma Beat replacement light bulb lamp (PRISMA BEAT NESS)
- Ilc Halogen Light Bulbs