Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite 683457 replacement light bulb lamp
Mfr # 683457 BULBRITE
Zoro # G802820636
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Watts 60
- Voltage 120
- Bulb Color Temp. 2900
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 683457 BULBRITE
- Zoro # G802820636
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR30 |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Bulbrite 683457 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) OSRAM SYLVANIA)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4285 replacement light bulb lamp (S4285 SATCO)
- ILC Replacement for GE General Electric G.E 38par20h/fl25 replacement light bulb lamp (38PAR20H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Metal Halide Msx200/bu/med/ps replacement light bulb lamp (MSX200/BU/MED/PS METAL HALIDE)
- ILC Replacement for GE GENERAL ELECTRIC G.E 44054 (44054 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64588 replacement light bulb lamp (64588 OSRAM SYLVANIA)
- Ilc HID Light Bulbs