Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 616072 replacement light bulb lamp
Mfr # 616072 BULBRITE
Zoro # G503021530
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape BT15
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 616072 BULBRITE
- Zoro # G503021530
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Shape | BT15 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 72 |
Description
Replacement for Bulbrite 616072 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K (BPA1560C/827/LED/)
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- ILC Replacement for Light Bulb / Lamp 100a23/cl 130v replacement light bulb lamp (100A23/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- ILC Replacement for Bulbrite 403307 replacement light bulb lamp, 4PK (403307 BULBRITE)
- ILC Replacement for Satco S3371 replacement light bulb lamp, 2PK (S3371 SATCO)
- ILC Replacement for Westinghouse 03336 replacement light bulb lamp (03336 WESTINGHOUSE)
- ILC Replacement for Westinghouse 40b10/kr/cb replacement light bulb lamp (40B10/KR/CB WESTINGHOUSE)
- ILC Replacement for Damar 75sch/ss 120v (75sch/sl/rp) replacement light bulb lamp (75SCH/SS 120V (75SCH/SL/RP) DAMAR)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- Ilc Decorative Light Bulbs