Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite 511619 replacement light bulb lamp
Mfr # 511619 BULBRITE
Zoro # G702824611
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 511619 BULBRITE
- Zoro # G702824611
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Bulbrite 511619 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4411-1 (4411-1)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- ILC Replacement for Osram Sylvania 26291 replacement light bulb lamp (26291 OSRAM SYLVANIA)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- ILC Replacement for Athalon Cf32dt/e/in/841/eco replacement light bulb lamp (CF32DT/E/IN/841/ECO ATHALON)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- Ilc Fluorescent Light Bulbs