Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite 509018 replacement light bulb lamp
Mfr # 509018 BULBRITE
Zoro # G502785761
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 18
- Watts 18
- Bulb Color Temp. 2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 509018 BULBRITE
- Zoro # G502785761
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 18 |
Watts | 18 |
Bulb Color Temp. | 2600 |
Voltage | 120 |
Description
Replacement for Bulbrite 509018 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 7W Day Par38 Bulb (38461)
- FEIT ELECTRIC Led Feit Mr16 35W Eq Sw (BPFMW/930CA)
- ILC Replacement for Hatch Lighting Hc226ps/uv/dj (HC226PS/UV/DJ HATCH LIGHTING)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- ILC Replacement for PHILIPS F40T12/NATURAL SUNSHINE (F40T12/NATURAL SUNSHINE PHILIPS)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- ILC Replacement for Osram Sylvania Cf18dd/841/eco replacement light bulb lamp (CF18DD/841/ECO OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40/SPX41/RS/ECO REPLACED BY (F40/SPX41/RS/ECO REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Philips F15t12/cw 30 COO replacement light bulb lamp (F15T12/CW 30 COO PHILIPS)
- ILC Replacement for Philips Pl-l/4p 40w/830 RS replacement light bulb lamp (PL-L/4P 40W/830 RS PHILIPS)
- Ilc Fluorescent Light Bulbs