Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite 473060 replacement light bulb lamp
Mfr # 473060 BULBRITE
Zoro # G602787825
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 473060 BULBRITE
- Zoro # G602787825
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 60 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T3 |
Voltage | 120 |
Description
Replacement for Bulbrite 473060 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- ILC Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp (CDM-SA/T150/942 PHILIPS)
- ILC Replacement for GE General Electric G.E Hr75dx43 replacement light bulb lamp (HR75DX43 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- ILC Replacement for Thomas Super Duplex Safelight replacement light bulb lamp (SUPER DUPLEX SAFELIGHT THOMAS)
- ILC Replacement for GE Inspection Technology Xlg3 replacement light bulb lamp (XLG3 GE INSPECTION TECHNOLOGY)
- Ilc HID Light Bulbs