Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite 473041 replacement light bulb lamp
Mfr # 473041 BULBRITE
Zoro # G202787737
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 40
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 473041 BULBRITE
- Zoro # G202787737
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Watts | 40 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Description
Replacement for Bulbrite 473041 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- EMI Penlight, LED, 49 lm (217)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- ILC Replacement for Venture Lighting Mh50w/u/ps replacement light bulb lamp (MH50W/U/PS VENTURE LIGHTING)
- ILC Replacement for Westinghouse Mh1000/u/bt37/m141/e/ps replacement light bulb lamp (MH1000/U/BT37/M141/E/PS WESTINGHOUSE)
- ILC Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp (H39KC-175/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement For LIGHT BULB LAMP, LU400DXD (LU400/DX/D)
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MP1000/BU)
- Ilc HID Light Bulbs