Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 144024 replacement light bulb lamp
Mfr # 144024 BULBRITE
Zoro # G802963814
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
- Bulb Color Temp. 2300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 144024 BULBRITE
- Zoro # G802963814
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Bulb Color Temp. | 2300 |
Description
Replacement for Bulbrite 144024 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- STREAMLIGHT Streamlight® 85177 CR123A Lithium Battery (12 Pack) (85177)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSNB)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- ILC Replacement for Zoro 1e329 replacement light bulb lamp 2 Pack (1E329 ZORO)
- ILC Replacement for Philips 300m/ps30 130v replacement light bulb lamp (300M/PS30 130V PHILIPS)
- ILC Replacement for GE General Electric G.E 50/150/ll-1 replacement light bulb lamp (50/150/LL-1 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S3448 replacement light bulb lamp, 24PK (S3448 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 40T6 12 TF (40T6 1/2 TF)
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- Ilc Incandescent Light Bulbs