Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 137501 replacement light bulb lamp
Mfr # 137501 BULBRITE
Zoro # G202923531
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape WB
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 137501 BULBRITE
- Zoro # G202923531
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | WB |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2200 |
Description
Replacement for Bulbrite 137501 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- ILC Replacement for Green Energy 75br30 RED replacement light bulb lamp (75BR30 RED GREEN ENERGY)
- ILC Replacement for Grainger 5v305 replacement light bulb lamp (5V305 GRAINGER)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, F7BX827ECOTF (F7BX/827/ECO/TF)
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- ILC Replacement for Pentair 61-4502 replacement light bulb lamp (61-4502 PENTAIR)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- Ilc Incandescent Light Bulbs