Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 137401 replacement light bulb lamp
Mfr # 137401 BULBRITE
Zoro # G902923633
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G63
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 137401 BULBRITE
- Zoro # G902923633
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G63 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2200 |
Description
Replacement for Bulbrite 137401 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE ROUND CEIL DIFFUSER 8"" (C800-08)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- ILC Replacement for Sylvania 58321 replacement light bulb lamp (58321 SYLVANIA)
- FEIT ELECTRIC Bulb Tub Clr T10 Medium Bs 40W (BP40T10/RP)
- ILC Replacement for Lumapro 4pl13 replacement light bulb lamp (4PL13 LUMAPRO)
- ILC Replacement For LIGHT BULB LAMP 40E14TC 220V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-ELBU-3)
- ILC Replacement for Philips 300par56/mfl 130v replacement light bulb lamp (300PAR56/MFL 130V PHILIPS)
- ILC Replacement for Halco 6142 replacement light bulb lamp (6142 HALCO)
- ILC Replacement for Satco S3853 replacement light bulb lamp (S3853 SATCO)
- ILC Replacement for GE General Electric G.E 40s11n/1/f replacement light bulb lamp, 2PK (40S11N/1/F GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs