Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 137301 replacement light bulb lamp
Mfr # 137301 BULBRITE
Zoro # G303159716
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 2200
- Bulb Shape ET25
- Watts 60
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 137301 BULBRITE
- Zoro # G303159716
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 2200 |
Bulb Shape | ET25 |
Watts | 60 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Bulbrite 137301 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black (88810)
- GOOD EARTH LIGHTING Led Bar 24in Direct 690l Dimm (UC1061-WH1-24LF0-)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- ILC Replacement for Satco S3380 replacement light bulb lamp, 2PK (S3380 SATCO)
- ILC Replacement for Athalon 25c15/spunglo replacement light bulb lamp, 25PK (25C15/SPUNGLO ATHALON)
- ILC Replacement for Bulbrite 144020 replacement light bulb lamp (144020 BULBRITE)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- Ilc Decorative Light Bulbs