Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 136019 replacement light bulb lamp
Mfr # 136019 BULBRITE
Zoro # G202958243
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 136019 BULBRITE
- Zoro # G202958243
- Country of Origin China
- Category Decorative Light Bulbs
Details
Watts | 40 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | S |
Description
Replacement for Bulbrite 136019 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- ILC Replacement for Naed 14758 replacement light bulb lamp (14758 NAED)
- ILC Replacement for Bulbrite 132509 replacement light bulb lamp (132509 BULBRITE)
- ILC Replacement for Bulbrite 154020 replacement light bulb lamp (154020 BULBRITE)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Green Light Bulb Lamp 10 Pack (10PAK:WX-QY46-8)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- Ilc Decorative Light Bulbs