Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 132515 replacement light bulb lamp
Mfr # 132515 BULBRITE
Zoro # G503159677
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape A15
- Watts 25
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 132515 BULBRITE
- Zoro # G503159677
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Shape | A15 |
Watts | 25 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Description
Replacement for Bulbrite 132515 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- ILC Replacement for Hali-brite L-801h replacement light bulb lamp (L-801H HALI-BRITE)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- SATCO 5W, Bulb, LED, 5W, A15, Medium Base, Type A, , A15, Warm White Temp. Frost, Dimmable (S8572)
- ILC Replacement for Bulbrite 134008 replacement light bulb lamp (134008 BULBRITE)
- ILC Replacement for Satco S2706 replacement light bulb lamp (S2706 SATCO)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ILC Replacement for Satco S3293 replacement light bulb lamp, 2PK (S3293 SATCO)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- Ilc Decorative Light Bulbs